Beli Pneumatic Cylinder Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Standard Air Cylinder (Silinder Udara)
    Mulai

    Rp419.900

    SMC Standard Air Cylinder (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  2. SMC Air Cylinder (CA2) 100mm (Silinder Udara)
    Mulai

    Rp3.499.900

    SMC Air Cylinder (CA2) 100mm (Silinder Udara)
    atribut:
    • Port Thread Type: Rc
    • Stroke Adjustment Symbol: None
    • Bore Size (mm): 100
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Tube Material: Aluminium Tube
  3. TAIYO Pneumatic Cylinder
    Mulai

    Rp6.099.900

    TAIYO Pneumatic Cylinder
    atribut:
    • Cylinder Diameter (mm): 50
    • Cylinder Stroke (mm): 20
    • Acting method: Double Acting / Single Rod Type
    • Mounting Support Type: SD (basic form)
    • Inner Diameter (mm): 50
    • Cushion: Yes
    • Number of Switches : 2
    • Rod Tip Screw: Female thread
    • Series: 10S-1R
    • Switch: KS215M (DC10-30V, non-contact, with protection circuit, with red lighting when indicator light is on, cord upward removal, 5m)
  4. SMC Stainless Steel Air Cylinder (Silinder Udara)
    Mulai

    Rp1.899.900

    SMC Stainless Steel Air Cylinder (Silinder Udara)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
  5. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  6. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.499.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  7. Airtac Standard Cylinder Bore 63mm (Tir-Rod)
    Mulai

    Rp1.099.900

    Airtac Standard Cylinder Bore 63mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 3/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  8. SMC Air Cylinder Cm2B2
    62%
    Mulai

    Rp219.900

    SMC Air Cylinder Cm2B2
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  9. SMC Rotary Actuator (Rack and Pinion)
    Mulai

    Rp5.799.900

    SMC Rotary Actuator (Rack and Pinion)
    atribut:
    • Auto Switch: Without Auto Switch
    • Port Type: Rc
    • Made To Order: Standard
  10. CKD Cell Cylinder COVN 2-N Series (Valve Only)
    Mulai

    Rp3.199.900

    CKD Cell Cylinder COVN 2-N Series (Valve Only)
    atribut:
    • Actuation: Double acting single solenoid retractable
  11. Shark Kompresor Udara Portabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Shark Kompresor Udara Portabel
    Deskripsi:
    Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
  12. SMC Silinder Pneumatik (CQ2) 32mm
    Mulai

    Rp469.900

    SMC Silinder Pneumatik (CQ2) 32mm
    atribut:
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 32
    • Port Thread Type: Rc/M Thread
    • Made To Order: Standard
  13. PISCO Rotary Actuator Turntable Type
    Mulai

    Rp7.399.900

    PISCO Rotary Actuator Turntable Type
    atribut:
    • Operating Temperature Range: 5 to 60°C
    • Cushion: Air cushion system
    • Operating Pressure Range: 0.3 to 0.8MPa
    • Actuation: Double acting type (rack and pinion type)
    • Fluid: Compressed air (no lubrication)
    • Angle Adjustment Range: 0 to + 5°
    • Port Size: M5x0.8 mm
  14. PISCO Rotary Actuator Pinion Shaft Type
    Mulai

    Rp5.899.900

    PISCO Rotary Actuator Pinion Shaft Type
    atribut:
    • Operating Temperature Range: 5 to 60°C
    • Cushion: Air cushion system
    • Operating Pressure Range: 0.3 to 0.8MPa
    • Actuation: Double acting type (rack and pinion type)
    • Fluid: Compressed air (no lubrication)
  15. FESTO Pneumatic Interface VABA Series
    Mulai

    Rp4.499.900

    FESTO Pneumatic Interface VABA Series
    atribut:
    • Nominal operating voltage DC (V): 24
    • DC Operating Voltage Range (V): 21.6 - 26.4
    • Fuse Protection (Short Circuit): Internal electronic fuse per Pneumatic Valve Output
    • Maximum Power Supply per Channel (A): 0.2
    • Parameterization: Fail-safe modes per Channel Forcing per Channel Idle mode per Channel Module Monitoring
  16. SMC Slim Cylinder
    Mulai

    Rp649.900

    SMC Slim Cylinder
    atribut:
    • Dual Stroke Mark: Without Two Stroke Mark
    • Mounting Style: Through-Hole (Standerd)
    • Mounting Bolt: None
    • Type: Pneumatic
    • Body Option: Standard (Rod End Female Thread)
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Auto Switch: Without Auto Switch
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Bore Size (mm): 40
    • Built-in Magnet: Without Built-in Magnet
    • Cylinder Stroke (mm): Standard Stroke 20
    • Made To Order: Standard
    • Port Thread Type: Rc/M Thread
    • Rod End Bracket: None
Daftar Harga Pneumatic Cylinder Actuator Terbaru March 2026
SMC Standard Air Cylinder (Silinder Udara)Rp419.900
SMC Air Cylinder (CA2) 100mm (Silinder Udara)Rp3.499.900
TAIYO Pneumatic CylinderRp6.099.900
SMC Stainless Steel Air Cylinder (Silinder Udara)Rp1.899.900
Shark Kompresor Udara Otomatis+MotorRp3.599.900
SMC Air Cylinder (CXS) 10mm (Silinder Udara)Rp1.499.900
Airtac Standard Cylinder Bore 63mm (Tir-Rod)Rp1.099.900
SMC Air Cylinder Cm2B2Rp219.900
PISCO Rotary Actuator (Optional Parts)Rp639.900
SMC Rotary Actuator (Rack and Pinion)Rp5.799.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)